Set Of Four Red White And Blue Swimsuits Framed Print Wall Art, 4PK

  • Mfr # 416378

  • Zoro # G622894374


product price:  $465.99
/pk 4, $116.50/ea
Free Shipping & Returns

Key Features

Material
Paper, Cardboard, Plastic, Glass
Depth
2 in
Color
Blue
Art Type
Print
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416378
Zoro #
G622894374
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
22 in
Width
18 in

Details

Item
Wall Art
Material
Paper, Cardboard, Plastic, Glass
Color
Blue
Art Type
Print
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
LED/Illuminated
No
Commercial Use
Yes
Primary Art Material
Paper
Shape
Rectangle
Set Type
Wall Art Set
Number of Pieces Included
4
Subject
Nautical & Beach

Description

This set of four red white and blue swimsuits framed print wall art will add a beautiful decorative accent to your decor. Reproduced for you on paper, these prints will be a trendy and fashionable way to dress your walls. Give your room a touch of nostalgic style with the and colorful vintage style ladies bathing suits. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 22-inch h x 18-inch w x 2-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.