Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four Silver Acrylic Stemmed All Purpose Wine Glass

  • Mfr # 521114

  • Zoro # G322371670


product price: $69.89
/ea

Key Features

Color
Wine
Overall Depth
2.88 in
Assembly Required
No Assembly Needed
Overall Width
2.88 in
Overall Height
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521114
Zoro #
G322371670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2.88 in
Overall Width
2.88 in
Overall Height
8.88 in

Details

Color
Wine
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Acrylic
Application Type
Yes

Description

Add the set of four silver acrylic stemmed all purpose wine glass to your drinkware collection for a great all-purpose option. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. Imbibe in style with this good looking and eye-catching solid color design. Every drink deserves the perfect glass, and so do you. 8.88-inch H x 2.88-inch W x 2.88-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.