Set Of Four Slate Trees Silver Framed Print Wall Art, 4PK

  • Mfr # 416834

  • Zoro # G222891858


product price: $373.99
/pk 4, $93.50/ea
Free Shipping & Returns

Key Features

Set Type
Wall Art Set
Color
Blue
Commercial Use
Yes
Depth
1 in
Number of Pieces Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416834
Zoro #
G222891858
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
17 in
Width
17 in

Details

Set Type
Wall Art Set
Color
Blue
Commercial Use
Yes
Number of Pieces Included
4
Subject
Landscape & Nature
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Shape
Square
Primary Art Material
Paper
Art Type
Print
Material
Paper, Carboard, Glass, Wood
Assembly Required
No Assembly Needed
Item
Wall Art

Description

Unique and decorative, this set of four slate trees silver framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 17-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.