Set Of Four Street Scenes Gold Framed Print Wall Art, 4PK

  • Mfr # 417064

  • Zoro # G722894342


product price:  $749.99
/pk 4, $187.50/ea
Free Shipping & Returns

Key Features

Depth
1 in
Number of Pieces Included
4
Wall Mounting Hardware Included
Yes
Length
25 in
Subject
Buildings & Architecture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
417064
Zoro #
G722894342
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
25 in
Width
19 in

Details

Number of Pieces Included
4
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Subject
Buildings & Architecture
Set Type
Wall Art Set
Art Type
Print
Material
Paper, Cardboard, Glass, Wood
Item
Wall Art
Assembly Required
No Assembly Needed
Finish
Walnut
Color
Blue
LED/Illuminated
No
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this set of four street scenes gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch H x 19-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.