Shop HOMEROOTS
See all product information
Create Account
Set Of Four Subtle Grasses Brown Framed Print Wall Art, 4PK
Mfr # 526118
Zoro # G322891956
product price:Â
$
764.99
/pk 4, $191.25/ea
Free Shipping & Returns
Key Features
Color
Green
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526118
- Zoro #
- G322891956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2 in
- Width
- 18 in
- Length
- 26 in
Details
- Color
- Green
- Item
- Wall Art
- Wall Mounting Hardware Included
- Yes
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Material
- Paper
- LED/Illuminated
- No
- Shape
- Rectangle
- Commercial Use
- Yes
- Subject
- Plants & Flowers
- Subject Pattern
- Plants
- Art Type
- Number of Pieces Included
- 4
Description
Add an air of fashion to your room and rejuvenate the space with this set of four subtle grasses brown framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The multi-color photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26-inch H x 18-inch W x 2-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov