
Set of Four Tan Heavy Duty Plastic Slat Back Dining Side Chairs
Mfr # 565181
Zoro # G222372593
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
35.4 in
Assembly Required
No Assembly Needed
Depth (In.)
20.3 in
Width (In.)
21.7 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565181
Zoro #
G222372593
UPC #
-
Country of Origin
Mexico
Dimensions
Height (In.)
35.4 in
Depth (In.)
20.3 in
Width (In.)
21.7 in
Details
Assembly Required
No Assembly Needed
Item
Dining Chair
Application Type
Yes
Description
This set of four tan heavy duty plastic slat back dining side chairs is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with slat back, this chair not only looks good but is comfortable. The chair is stackable, making it really convenient to store away if needed. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.4-inch h x 21.7-inch w x 20.3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.