Set Of Four Tilt White Framed Print Wall Art, 4PK

  • Mfr # 416456

  • Zoro # G622891397


product price: $373.99
/pk 4, $93.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Subject
Abstract
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Number of Pieces Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416456
Zoro #
G622891397
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
15 in
Depth
2 in

Details

LED/Illuminated
No
Subject
Abstract
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Number of Pieces Included
4
Primary Art Material
Paper
Commercial Use
Yes
Shape
Square
Assembly Required
No Assembly Needed
Color
Blue
Art Type
Print
Item
Wall Art
Material
Paper, Carboard, Glass, Wood

Description

This set of four tilt white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch h x 15-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.