Set Of Four Verdigris Pattern Black Framed Print Wall Art, 4PK
- Mfr # 526955
- Zoro # G522889104
product price:Â
$
948.99
/pk of 4, $237.25/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
20 in
Set Type
Single Piece Item
Depth
3 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526955
- Zoro #
- G522889104
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Depth
- 3 in
- Length
- 20 in
Details
- Art Type
- Item
- Wall Art
- Set Type
- Single Piece Item
- Color
- Blue
- Wall Mounting Hardware Included
- Yes
- Subject
- Abstract
- Material
- Paper
- Shape
- Square
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 4
- Primary Art Material
- Paper
- Commercial Use
- Yes
Description
This set of four verdigris pattern black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch h x 20-inch w x 3-inch d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.