Set Of Four Vibrant Modern Abstract Watercolor Gold Framed Wall Art, 4PK

  • Mfr # 606693

  • Zoro # G022892611


product price:  $602.99
/pk 4, $150.75/ea
Free Shipping & Returns

Key Features

Color
Blue
Set Type
Wall Art Set
Finish
Gold
Shape
Rectangle
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606693
Zoro #
G022892611
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
17 in
Length
18 in

Details

Color
Blue
Set Type
Wall Art Set
Finish
Gold
Item
Wall Art
Shape
Rectangle
Primary Art Material
Paper
Commercial Use
Yes
Art Type
Print
Subject
Abstract
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Number of Pieces Included
4
Material
Paper

Description

The set of four vibrant modern abstract watercolor gold framed wall art is the perfect decorative accessory for your home. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. The frames feature textural embossing that give them a bamboo-like appearance that adds to the design. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch h x 17-inch w x 2-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.