Set Of Four Vintage Line Black Framed Print Wall Art, 4PK

  • Mfr # 526140

  • Zoro # G522892586


product price:  $491.99
/pk 4, $123.00/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Commercial Use
Yes
LED/Illuminated
No
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526140
Zoro #
G522892586
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
13 in
Depth
1 in

Details

Wall Mounting Hardware Included
Yes
Item
Wall Art
Set Type
Single Piece Item
Commercial Use
Yes
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Subject Pattern
Assorted Bouquets
Number of Pieces Included
4
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
Primary Art Material
Paper
Material
Paper
Color
Brown

Description

Unique and decorative, this set of four vintage line black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 16-inch h x 13-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.