Set Of Four Watercolor Ocean Landscapes Framed Print Wall Art, 4PK

  • Mfr # 474057

  • Zoro # G622889240


product price:  $589.99
/pk 4, $147.50/ea
Free Shipping & Returns

Key Features

Width
20 in
Primary Art Material
Paper
LED/Illuminated
No
Subject
Landscape & Nature
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474057
Zoro #
G622889240
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Depth
2 in

Details

Primary Art Material
Paper
LED/Illuminated
No
Subject
Landscape & Nature
Color
Blue
Art Type
Print
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Item
Wall Art
Material
Paper
Assembly Required
No Assembly Needed
Shape
Square
Number of Pieces Included
4
Set Type
Wall Art Set

Description

Unique and decorative, this set of four watercolor ocean landscapes framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch h x 20-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.