
Set of Four White And Brown Terracotta Rabbit Figurines, 4PK
Mfr # 518077
Zoro # G022885071
product price: $82.99
/pk 4, $20.75/ea
Free Shipping & Returns
Key Features
Power Source
No Power Source Required / Manual
Color
Brown, White
Length
6 in
Commercial Use
Yes
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518077
Zoro #
G022885071
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Width
5.75 in
Depth
6.5 in
Details
Power Source
No Power Source Required / Manual
Color
Brown, White
Commercial Use
Yes
Finish
Does Not Apply
Nature Motif
No Nature
Pieces per Set
4
Material
Terracotta
Construction Method
Machine-Made
Item
Sculptures
Plays Music
No
Sculpture Type
Figurine
Subject
No Subject
Design Motif
Rabbit
Assembly Required
No
Occasion
No Holiday
Hand Painted
No
LED Lighting
No
Description
Add an air of fashion to your room and rejuvenate the space with this set of four white and brown terracotta rabbit figurines. Add a sense of the nature, mountain or lodge lifestyle to your space with this good looking bunny rabbit accents that are great for spring or Easter but neutral enough to be used year round. Features a speckled and crackled rustic and artisanal glaze. 6-inch h x 5.75-inch w x 6.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.