
Set of Four White and Gold Upholstered Faux Leather Dining Side Chairs, 4PK
Mfr # 553994
Zoro # G022811599
product price:Â $1,600.99
/pk 4, $400.25/ea
Free Shipping & Returns
Key Features
Height (In.)
42 in
Depth (In.)
15.07 in
Seating Frame Material
Stainless Steel
Purposeful Distressing Type
No Distressing
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553994
Zoro #
G022811599
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
42 in
Depth (In.)
15.07 in
Width (In.)
13.3 in
Details
Seating Frame Material
Stainless Steel
Purposeful Distressing Type
No Distressing
Finish
Brushed
Back Style
Solid Back
Color
White
Capacity
200 lb
Set
Yes
Upholstery Color
White
Arms
No
Dining Chair Type
Side Chair
Seat Color
White
Wheels Included
No
Stackable
No
Seat Material
Metal
Number of Chairs Included
4
Upholstered
Yes
Material
Faux Leather
Leg Color
Gold
Natural Variation Type
No Natural Variation
Leg Material
Steel
Description
Make your dining room stand out with the set of four white and gold upholstered faux leather dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back features a wavy design and gold accents that gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 42-inch h x 13.3-inch w x 15.07-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.