
Set of Four White and Silver Upholstered Faux Leather Dining Side Chairs, 4PK
Mfr # 553995
Zoro # G522811600
product price:Â $1,556.99
/pk 4, $389.25/ea
Free Shipping & Returns
Key Features
Color
White
Set
Yes
Finish
Brushed
Upholstered
Yes
Leg Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553995
Zoro #
G522811600
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
42 in
Width (In.)
13.3 in
Depth (In.)
15.07 in
Details
Color
White
Set
Yes
Finish
Brushed
Upholstered
Yes
Leg Material
Steel
Stackable
No
Material
Faux Leather
Back Style
Solid Back
Seat Material
Stainless Steel
Leg Color
Silver
Upholstery Color
White
Purposeful Distressing Type
No Distressing
Dining Chair Type
Side Chair
Capacity
200 lb
Number of Chairs Included
4
Wheels Included
No
Natural Variation Type
No Natural Variation
Arms
No
Seat Color
White
Seating Frame Material
Stainless Steel
Description
Make your dining experience the best with this set of four white and silver upholstered faux leather dining side chairs. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. The solid back features a wavy design and brushed silver stainless steel accents that gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 42-inch h x 13.3-inch w x 15.07-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.