
Set of Four White Flameless Pillar Candles, 4PK
Mfr # 633985
Zoro # G422895519
product price: $49.99
/pk 4, $12.50/eaKey Features
Holder Included
No
Commercial Use
Yes
Length
5 in
Flickering
Yes
Material
WAX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633985
Zoro #
G422895519
UPC #
-
Country of Origin
China
Dimensions
Length
5 in
Depth
2 in
Width
2 in
Details
Holder Included
No
Commercial Use
Yes
Item
Candles
Flickering
Yes
Material
WAX
Remote Included
No
Shape
Cylinder
Occasion
No Holiday
Color
White
Candle Material
Wax
Finish
Glossy
Dripless
Yes
Number of Pieces Included
4
Scented
No
Number of Wicks Per Candle
1
Candle Type
Pillar
Flame Type
Flameless
Description
Transform your space with the radiance of this set of four white flameless pillar candles. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 5.00-inch h x 2.00-inch w x 2.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.