
Set of Four White Hummingbird Art, 4PK
Mfr # 516350
Zoro # G322885184
product price: $58.99
/pk 4, $14.75/eaKey Features
Color
White
Length
8.25 in
Assembly Required
No
Depth
5.5 in
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516350
Zoro #
G322885184
UPC #
-
Country of Origin
China
Dimensions
Length
8.25 in
Depth
5.5 in
Size
8.25" x 1.5" x 5.5"
Width
1.5 in
Details
Color
White
Assembly Required
No
Material
Manufactured Wood
Item
Wall Decor
Lighted
No
Style
Country
Shape
Rectangle
Hooks Included
No
Wall Decor Type
Framed Art
Outdoor Suitability
No
Mirrored
No
Finish Style
No Distressing
Number of Pieces
4
Commercial Use
No
Construction Method
Machine-Made
Orientation
Vertical Only
Description
Bring some sizzle to your space with this eye-catching set of four white hummingbird framed art. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8.25-inch h x 1.5-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.