
Set of Four White Washed Resin Tabletop Candle Sticks, 4PK
Mfr # 517605
Zoro # G922882064
product price: $83.49
/pk 4, $20.87/ea
Free Shipping & Returns
Key Features
Pieces per Set
4
Shape
Taper
Capacity
1
Overall Depth
3.5 in
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517605
Zoro #
G922882064
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
3.5 in
Width
3.5 in
Length
7.5 in
Primary Item Height
7.5 in
Details
Item
Candle Holders
Pieces per Set
4
Shape
Taper
Capacity
1
Intended Room
Living Room
Placement Type
Tabletop
Style
Country
Assembly Required
No
Material
Resin
Holder Type
Candlestick
Commercial Use
No
Color
White
Finish Style
Coat/Paint Distressing
Construction Method
Machine Made
Description
This set of four white washed resin candlesticks is a great addition to your home decor. The perfect accompaniment for your taper candles, these distressed holders will add a bit of shabby chic / French Country style to your space. Sold as a set of 4, this set makes both the perfect gift and functional, decorative accent. Add an extra pop of personality to every corner of your home with this gorgeous rustic candleholder set. 7.5-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.