Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four White Wood Square Framed Art, 4PK

  • Mfr # 401271

  • Zoro # G422885664


product price: $314.99
/pk 4, $78.75/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Finish
Textured
Outdoor Suitability
No
Wall Decor Type
Framed Art
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401271
Zoro #
G422885664
UPC #
-
Country of Origin
China

Dimensions

Length
17.5 in
Width
1.5 in
Depth
17.5 in

Details

Assembly Required
No
Finish
Textured
Outdoor Suitability
No
Wall Decor Type
Framed Art
Number of Pieces
4
Color
White
Lighted
No
Mirrored
No
Style
Traditional
Orientation
Horizontal and Vertical
Commercial Use
No
Finish Style
Wood Scoring & Rub Through
Hooks Included
No
Item
Wall Decor
Material
Wood
Shape
Square

Description

Add an air of fashion to your room and rejuvenate the space with this set of four white wood square framed art. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 17.5-inch h x 1.5-inch w x 17.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.