
Set of Four Yellow Flameless Pillar Candles, 4PK
Mfr # 517647
Zoro # G522891596
product price:Â $78.85
/pk 4, $19.71/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
3 in
Material
Wax
Depth
3 in
Scented
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
517647
Zoro #
G522891596
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Depth
3 in
Length
4 in
Details
Item
Candles
Color
Yellow
Material
Wax
Scented
No
Candle Material
Wax
Flame Type
Flameless
Candle Type
Pillar
Remote Included
No
Dripless
No
Number of Wicks Per Candle
1
Flickering
Yes
Occasion
No Holiday
Holder Included
No
Number of Pieces Included
4
Commercial Use
No
Finish
Matte
Description
Transform your space with the radiance of this set of four yellow flameless pillar candles. The classic, cylindrical shape make this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Our carefully crafted dripless candles are designed to burn cleanly and evenly, ensuring a hassle-free and elegant ambiance in any setting. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4-inch H x 3-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.