
Set Of Four Yellow Heavy Duty Plastic Juvenile Chairs, 4PK
Mfr # 554667
Zoro # G022810561
product price: $319.99
/pk 4, $80.00/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Seat Height
13 in
Set
Yes
Style
Chair
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554667
Zoro #
G022810561
UPC #
-
Country of Origin
China
Dimensions
Seat Height
13 in
Seat Depth
16 in
Depth
16 in
Seat Width
14 in
Width
14 in
Height
23 in
Details
Finish
Glossy
Item
Kids Chairs
Set
Yes
Style
Chair
Assembly Required
No Assembly Needed
Includes
4 Chairs
Material
Plastic
Recommended Age
2 - 4 Years
Ottoman Included
No
Upholstered Seat
No
Armrest
No
Capacity
50 lb
Color
Yellow
Upholstered Back
No
Description
The set of four yellow heavy duty plastic juvenile chair is designed to add a vibrant touch to any child's space. With a contemporary style, these chairs will easily blend into modern playrooms or learning areas. Crafted from durable plastic, they ensure longevity and resilience, perfect for everyday use. Their bright yellow color is sure to capture the attention of young ones, making sitting a fun experience. Lightweight yet sturdy, these chairs are easy to move around, accommodating various activities from art projects to reading time. Ideal for both indoor and outdoor settings, they provide versatility for different environments. These chairs are an excellent choice for parents looking for practical and stylish seating solutions for their kids. 23-inch h x 14-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.