
Set of Nine 14" X 16" Modern Abstract Champagne Gold Framed Art, 9PK
Mfr # 365736
Zoro # G722884220
product price:Â $474.99
/pk 9, $52.78/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Lighted
No
Outdoor Suitability
No
Mirrored
No
Length
16 in
Wall Decor Type
Framed Art
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365736
Zoro #
G722884220
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Width
14 in
Depth
1 in
Details
Lighted
No
Outdoor Suitability
No
Mirrored
No
Wall Decor Type
Framed Art
Orientation
Vertical Only
Finish Style
No Distressing
Assembly Required
No
Hooks Included
No
Shape
Rectangle
Fringe/Tassels Included
No
Commercial Use
No
Style
Transitional
Color
Champagne
Item
Wall Decor
Number of Pieces
9
Material
Polystyrene
Construction Method
Hand Finished
Description
This set of nine modern abstract champagne gold framed art will add a beautiful decorative accent to your decor. Hand-finished with care, this multi-piece art set will bring some authenticity to your space. Instantly liven up your space with this modern and colorful art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 14-inch w x 1-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.