
Set of Nine Rainbow Resin Climbing Man Hanging Dimensional Sculpture, 9PK
Mfr # 358143
Zoro # G522883959
product price:Â $389.99
/pk 9, $43.33/ea
Free Shipping & Returns
Key Features
Finish
Coated
Length
6 in
Outdoor Suitability
No
Lighted
No
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358143
Zoro #
G522883959
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
6 in
Depth
3 in
Width
3 in
Details
Finish
Coated
Outdoor Suitability
No
Lighted
No
Hooks Included
No
Number of Pieces
9
Orientation
Vertical Only
Assembly Required
No
Material
Resin
Finish Style
No Distressing
Construction Method
Machine-Made
Color
Rainbow
Shape
Novelty
Mirrored
No
Style
Modern
Item
Wall Decor
Wall Decor Type
Hanging Dimensional Sculpture
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. This super cool wall sculpture set creates the illusion of men climbing on any surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.