
Set of Six 3" Blue And Brown Polyresin Bird Figurine Tabletop Sculpture, 6PK
Mfr # 518144
Zoro # G022883015
product price:Â $61.29
/pk 6, $10.22/eaKey Features
Width
4 in
Hand Painted
No
Subject
Animals
Color
Blue, Brown
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518144
Zoro #
G022883015
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Depth
3.5 in
Length
3 in
Details
Hand Painted
No
Subject
Animals
Color
Blue, Brown
Item
Sculptures
Construction Method
Machine-Made
Material
Polyresin
Commercial Use
No
Design Motif
Bird
Plays Music
No
Pieces per Set
6
Assembly Required
No
Sculpture Type
Figurine
Occasion
No Holiday
Nature Motif
No Nature
LED Lighting
No
Description
This set of six 3-inch blue and brown polyresin bird figurine tabletop sculpture will add a beautiful decorative accent to your decor. This charming decorative accent is expertly made of high grade polyresin in a blue and brown coloration. This pretty bird brings a touch of elegance and some outdoor beauty to your space. A perfect decorative addition for anyone who loves a stylish look and feel. 3-inch h x 4-inch w x 3.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.