Set of Six 4" X 48" Gray and Brown Wood Plank Wall Decor, 6PK
- Mfr # 380379
- Zoro # G622883729
product price:Â
$
60.45
/pk of 6, $10.08/ea
Key Features
Depth
0.5 in
Color
Gray, Brown
Finish
Weathered
Commercial Use
No
Outdoor Suitability
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380379
- Zoro #
- G622883729
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray, Brown
- Finish
- Weathered
- Commercial Use
- No
- Outdoor Suitability
- Yes
- Finish Style
- Wood Scoring & Rub Through
- Shape
- Rectangle
- Assembly Required
- No
- Lighted
- No
- Orientation
- Horizontal and Vertical
- Wall Decor Type
- Hanging Dimensional Sculpture
- Mirrored
- No
- Item
- Wall Decor
- Material
- Solid Wood
- Number of Pieces
- 6
- Hooks Included
- No
- Style
- Traditional
Dimensions
- Depth
- 0.5 in
- Width
- 48 in
- Length
- 4 in
Description
Unique and decorative, this set of six 4-inch x 48-inch gray and brown wood planks wall decor will leave a lasting impression. These DIY planks are super versatile and can be used for many projects ranging from accent walls, to ceilings, for a headboard, used as wall art, wainscoting and more. Instantly liven up your space with this reclaimed genuine lumbar that is durable for use indoors and out, including bathrooms. 4-inch H x 48-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.