
Set of Six 6" White Washed Polyresin Angel Figurine Tabletop Sculpture, 6PK
Mfr # 518053
Zoro # G522882631
product price:Â $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
Key Features
Width
2.5 in
Occasion
No Holiday
Depth
6 in
Material
Polyresin
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518053
Zoro #
G522882631
UPC #
-
Country of Origin
China
Dimensions
Width
2.5 in
Depth
6 in
Length
6.25 in
Details
Occasion
No Holiday
Item
Sculptures
Material
Polyresin
Color
White
Assembly Required
No
Sculpture Type
Figurine
LED Lighting
No
Pieces per Set
6
Hand Painted
No
Commercial Use
No
Plays Music
No
Nature Motif
No Nature
Design Motif
Not an animal
Subject
Spiritual & Religious
Construction Method
Machine-Made
Description
The set of six 6-inch white washed polyresin angel figurine tabletop sculpture is the perfect decorative accessory for your home. This white washed colored piece is made from high grade polyresin. Great to use on its own or mix with other decorations for the perfect look. 6.25-inch h x 2.5-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.