
Set of Six Black And Gold Scalloped Knob Iron Drawer Pull Knobs, 6PK
Mfr # 635797
Zoro # G322883531
product price: $22.99
/pk 6, $3.83/eaKey Features
Material
Iron
Diameter
6.25 in
Color
Black, Gold
Shape
Scalloped Knob
Finish
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635797
Zoro #
G322883531
UPC #
-
Country of Origin
China
Dimensions
Diameter
6.25 in
Size
One Size
Details
Material
Iron
Color
Black, Gold
Shape
Scalloped Knob
Item
Knobs
Finish
Gold
Description
Transform your space quickly and easily with this set of six black and gold scalloped knob iron drawer pull knobs. These uniquely designed scalloped knobs feature a beautiful flower and botanical theme that enhances any decor style. Crafted from durable iron, they showcase a purposeful distressed metal finish for added character. Each knob is machine made, ensuring precision in both quality and appearance. The included screws make installation a breeze, allowing you to refresh your drawers effortlessly while achieving a cohesive and stylish look throughout your home. 1.50-inch h x 1.25-inch w x 2.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.