Set of Six Black And Ivory Ceramic 2 Ounce Geometric Round Pot Planters, 6PK

  • Mfr # 517966

  • Zoro # G122893921


product price:  $37.99
/pk 6, $6.33/ea

Key Features

Commercial Use
No
Color
Black, Ivory
Width
3.75 in
Includes
6 Planters
Capacity
1.66234 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517966
Zoro #
G122893921
UPC #
-
Country of Origin
China

Dimensions

Width
3.75 in
Length
3.75 in
Height
5 in
Interior Height
5

Details

Commercial Use
No
Color
Black, Ivory
Includes
6 Planters
Capacity
1.66234 lb
Shape
Round
Item
Indoor Planters
Finish
Glossy
With Wheels
No
Material
Dolomite
Purposeful Distressing Type
No Distressing
Assembly Required
No
Drainage Holes
No
Pattern
Geometric
Planter Type
Pot Planter
Self Watering
No
Style
Country
For Use In
Living Room

Description

Set of six black and ivory ceramic 2 ounce geometric round pot planters offers a stylish way to display your favorite plants. Crafted from durable dolomite, these round pot planters bring a modern touch to any space. Each planter features an interior height of 5 inches, making them perfect for small to medium-sized plants. The geometric design in a sleek black and ivory color scheme adds a trendy flair that complements various decor styles. With six planters included, you can create a cohesive look on your shelves or tabletops. Ideal for indoor use, these planters not only enhance your home but also provide a nurturing environment for your greenery. Elevate your plant display with this chic set today. 5.00-inch h x 3.75-inch w x 3.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.