
Set of Six Decorative Antiqued Glass Black Metal Framed Mirror Set, 6PK
Mfr # 485005
Zoro # G222889060
product price:Â $379.99
/pk 6, $63.33/ea
Free Shipping & Returns
Key Features
Orientation
Vertical
Frame Design
Geometric
Frame Material
Metal
Mirror Type
Mirror Set
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485005
Zoro #
G222889060
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Size
Large
Width
15 in
Depth
0.6 in
Details
Orientation
Vertical
Frame Design
Geometric
Frame Material
Metal
Mirror Type
Mirror Set
Lighted
No
Pieces Included
6
Shape
Rectangle
Set
Yes
Assembly Required
No Assembly Needed
Item
Mirrors
Framed
Yes
Mount Type
Wall Mounted
Material
50% Metal, 50% Mirror
Commercial Use
No
Color
Black
Description
You can let your creativity shine through anywhere in your home with this set of six decorative antiqued glass black metal framed mirror set. An antiqued and distressed mirror finish gives this set lots of vintage charm. Display together as a collection or separate as desired. This set of mirrors can be used in your own home or as a gift for your friends and family. 20-inch H x 15-inch W x 0.6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.