Set of Six Modern Abstract Black Floater Frame Print Wall Art, 6PK

  • Mfr # 525088

  • Zoro # G222889497


product price: $1,045.99
/pk 6, $174.33/ea
Free Shipping & Returns

Key Features

Subject
Abstract
Color
Turquoise
Commercial Use
Yes
Depth
2 in
Art Type
Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525088
Zoro #
G222889497
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Length
14 in
Width
14 in

Details

Subject
Abstract
Item
Wall Art
Color
Turquoise
Commercial Use
Yes
Art Type
Print
Number of Pieces Included
6
Shape
Square
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
LED/Illuminated
No
Primary Art Material
Paper
Material
Paper

Description

Unique and decorative, this six piece multi set modern abstract black floater frame print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative set will be a trendy and fashionable way to dress your walls. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.