
Set of Six Orange and Green Fall Mini Pumpkins Wreath Sprays, 6PK
Mfr # 633242
Zoro # G722894663
product price:Â $39.99
/pk 6, $6.67/eaKey Features
Length
25.75 in
Wreath Location
Indoor Use
Color
Green, Orange
Commercial Use
Yes
Construction
Bendable Stems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633242
Zoro #
G722894663
UPC #
-
Country of Origin
China
Dimensions
Length
25.75 in
Width
8.5 in
Depth
3 in
Details
Wreath Location
Indoor Use
Color
Green, Orange
Commercial Use
Yes
Construction
Bendable Stems
Number of Pieces Included
6
Type
Wreath Spray
Material
Foam, Polyester
Plant Type
Artificial
Item
Wreaths
Shape
Linear; Linear
Bulb Included
No
Plant Species
Pumpkin
Style
Transitional
Adjustable
Yes
Wreath Lights Included
Unlit
Season
Fall
Description
These charming wreath sprays features delightful pumpkin accents that add a playful touch to your decor. Perfect for brightening up your indoor spaces, these versatile pieces can be used to create floral arrangements, decorate a wreath, or use as part of a garland strand. The adorable soft textured pumpkins on a bendable stem feature curly twigs and leaves that will help to create a festive fall look. Each set includes six individual pieces, with three pumpkins on each, allowing you to create your own unique arrangements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.