
Set of Six Orange And Yellow Fall Foliage Wreath Sprays, 6PK
Mfr # 633249
Zoro # G522891794
product price: $83.99
/pk 6, $14.00/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Plant Type
Artificial
Construction
Bendable Stems
Material
Plastic
Wreath Location
Indoor Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633249
Zoro #
G522891794
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Length
20 in
Depth
5.5 in
Details
Commercial Use
Yes
Plant Type
Artificial
Color
Orange, Yellow
Construction
Bendable Stems
Item
Wreaths
Material
Plastic
Wreath Location
Indoor Use
Season
Fall
Adjustable
Yes
Bulb Included
No
Number of Pieces Included
6
Shape
Linear; Linear
Style
Transitional
Wreath Lights Included
Unlit
Plant Species
Foliage
Type
Wreath Spray
Description
These charming fall foliage harvest leaves wreath sprays add an autumnal touch to your decor. Perfect for brightening up your indoor spaces, these versatile pieces can be used to create floral arrangements, decorate a a wreath, or use as part of a garland strand. The pretty bendable wire stems are full of fall colorations and leave to create a great seasonal look. Each set includes six individual pieces, with five pumpkins on each, allowing you to create your own unique arrangements. 20.00-inch h x 8.00-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.