
Set of Six Silver Glass Drawer Pull Knobs, 6PK
Mfr # 635794
Zoro # G922883481
product price: $22.99
/pk 6, $3.83/eaKey Features
Diameter
1.5 in
Material
Glass
Color
Silver
Shape
Round Knob
Size
One Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635794
Zoro #
G922883481
UPC #
-
Country of Origin
China
Dimensions
Diameter
1.5 in
Size
One Size
Details
Material
Glass
Color
Silver
Item
Knobs
Shape
Round Knob
Finish
Silver
Description
Transform your space quickly and easily with this set of six silver glass drawer pull knobs. Machine crafted from high-quality glass, each round knob exudes elegance and sophistication. The sleek design complements a variety of decor styles, making them a versatile choice for any room. With screws included, installation is effortless, allowing you to refresh your furniture in no time. This durable construction ensures lasting beauty, while the uniform shape adds a polished touch to your cabinets and drawers. Elevate your home decor with these stunning knobs that seamlessly blend form and function. 1.25-inch h x 1.25-inch w x 2.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.