Set of Six Star Shaped Snowmen Joy Christmas Ornaments, 6PK

  • Mfr # 415576

  • Zoro # G022895148


product price:  $45.59
/pk 6, $7.60/ea

Key Features

Depth
0.75 in
Style
Transitional
Number in Set
6
Material
Resin
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415576
Zoro #
G022895148
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.75 in
Width
5 in
Length
6 in

Details

Style
Transitional
Number in Set
6
Material
Resin
Occasion
Christmas
Theme
Star
Outdoor Use
Yes
Construction
Machine Made
Item
Christmas Ornaments
Color
Blue
Shatterproof
No

Description

This Set of Six Star Shaped Snowmen Joy Christmas Ornaments are a beautiful and sentimental way to decorate your tree. Each of the star shaped poly resin ornaments comes accented with gold cord for hanging and includes a magnet on the back so the ornament can double as a winter decoration on your fridge or other metal surface. These beautiful and cheerful snowmen ornaments make great decorations or gifts. 5" x 5.75" each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.