
Set of Six White And Silver Resin Christmas Nativity Figurines, 6PK
Mfr # 634114
Zoro # G122883229
product price:Â $140.99
/pk 6, $23.50/ea
Free Shipping & Returns
Key Features
Length
6 in
Sculpture Type
Figurine
Color
Silver, White
Finish
Does Not Apply
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634114
Zoro #
G122883229
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Depth
3 in
Width
5 in
Details
Sculpture Type
Figurine
Color
Silver, White
Finish
Does Not Apply
Item
Sculptures
Commercial Use
Yes
Pieces per Set
6
Subject
No Subject
Construction Method
Machine-Made
LED Lighting
No
Occasion
Christmas
Hand Painted
No
Material
Resin
Plays Music
No
Assembly Required
No
Description
Set a festive christmas mood with this set of six white and silver resin christmas nativity figurines. This beautifully crafted figurine set captures the essence of the season, bringing a touch of spirituality and warmth to your home decor. Machine-made for precision and quality, these pieces are designed to withstand the test of time while enhancing your holiday spirit. Each figurine reflects the nativity theme, offering a meaningful representation of tradition. Perfect for creating a stunning centerpiece or accentuating your existing decorations, this set is a must-have for every christmas celebration. 6.00-inch h x 5.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.