Set of Ten Beige Flameless Clip-On Christmas Taper Candles, 10PK
- Mfr # 633849
- Zoro # G522894092
product price:Â
$
47.39
/pk of 10, $4.74/ea
Key Features
Color
Beige
Occasion
Christmas
Depth
0.5 in
Flickering
Yes
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633849
- Zoro #
- G522894092
- UPC #
- -
- Country of Origin
- China
- Item
- Candles
- Color
- Beige
- Occasion
- Christmas
- Flickering
- Yes
- Material
- Plastic
- Shape
- Cylinder
- Holder Included
- No
- Dripless
- Yes
- Commercial Use
- Yes
- Candle Material
- Plastic
- Number of Wicks Per Candle
- 1
- Finish
- Matte
- Scented
- No
- Number of Pieces Included
- 10
- Flame Type
- Flameless
- Candle Type
- Taper
- Remote Included
- Yes
Dimensions
- Depth
- 0.5 in
- Width
- 1.5 in
- Length
- 5.5 in
Description
You can illuminate your home with the elegance of this set of ten beige flameless clip-on Christmas taper candles. Embrace the charm of an old world, Victorian styled Christmas tree with these flameless battery operated beauties that will add an authentic outdoorsy style to your space. These clip on high quality plastic candles are ideal for creative displays on tree, wreaths, or garland. The flickering feature is designed to create an authentic candlelight experience. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of these faux candles create a stylish and welcoming ambiance for your guests or a soothing atmosphere for yourself. 5.50-inch h x 1.50-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.