
Set of Three 11" Gray Cement Cross Statue Tabletop Sculpture, 3PK
Mfr # 518044
Zoro # G322884415
product price:Â $53.99
/pk 3, $18.00/eaKey Features
Construction Method
Machine-Made
Subject
Spiritual & Religious
Assembly Required
No
Width
2 in
Material
Cement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518044
Zoro #
G322884415
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
6 in
Length
10.75 in
Details
Construction Method
Machine-Made
Subject
Spiritual & Religious
Assembly Required
No
Item
Sculptures
Material
Cement
Color
Gray
Design Motif
Not an animal
Pieces per Set
3
Commercial Use
No
LED Lighting
No
Occasion
No Holiday
Plays Music
No
Hand Painted
No
Sculpture Type
Statue
Nature Motif
No Nature
Description
This set of three 11-inch gray cement cross statue tabletop sculpture will add a beautiful decorative accent to your decor. This charming decorative accent is expertly made of high grade cement in a gray coloration. This figurine makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a stylish look and feel. A perfect decorative addition for anyone who loves a stylish look and feel. 10.75-inch h x 2-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.