
Set of Three 29" Black And Brown Round End Tables, 3PK
Mfr # 518014
Zoro # G522832926
product price: $347.99
/pk 3, $116.00/ea
Free Shipping & Returns
Key Features
Width
14.25 in
Length
14.25 in
Shape
Round
Tabletop Color
Brown
Base Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518014
Zoro #
G522832926
UPC #
-
Country of Origin
China
Dimensions
Width
14.25 in
Length
14.25 in
Size
One Size
Height
28.75 in
Details
Shape
Round
Tabletop Color
Brown
Base Material
Iron
Includes
3 Tables
Leg Color
Black
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Assembled
Purposeful Distressing Type
No Distressing
Mirrored
No
Item
End-Side Tables
Set
Yes
Style
Modern
Leg Type
3 Legs
Finish
Matte
Set Type
End Table Set
Commercial Use
No
Description
Increase your decorating options with this set of three 29-inch black and brown round end tables that will enhance your space. This trio gives you lots of options to decorate and accent in style. These good looking and handy tables can be used together or seaprately as you choose. The brown manufactured wood top of this table is a nice contrast to the high quality, black iron of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 28.75-inch H x 14.25-inch W x 14.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.