Set of Three 36" Gray And Black Wood Coffee Table With Shelf, 3PK

  • Mfr # 366082

  • Zoro # G922833318


product price:  $272.99
/pk 3, $91.00/ea
Free Shipping & Returns

Key Features

Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Leg Color
Black
Coffee Table Type
Coffee Table Sets
Weight Capacity
145 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366082
Zoro #
G922833318
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
16.25 in
Length
21.5 in
Width
36 in

Details

Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Leg Color
Black
Item
Coffee Tables
Coffee Table Type
Coffee Table Sets
Weight Capacity
145 lb
Style
Contemporary
Wheels Included
No
Assembled/Unassembled
Unassembled
Finish
Natural
Tabletop Material
Manufactured Wood
Leg Type
4 Legs
Tabletop Color
Gray
Queen Anne Legs
No
Shape
Rectangular
Hand Crafted
No

Description

This coffee table set is just what you need to get your living room or lounge area set up and ready. The top of this manufactured wood table is gray, while the base is a nice compliment in black. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 16.25-inch H x 36-inch W x 21.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.