
Set of Three 4" Black Metal Tabletop Sculpture, 3PK
Mfr # 392515
Zoro # G822883024
product price: $69.29
/pk 3, $23.10/eaKey Features
Hand Painted
No
Occasion
No Holiday
Commercial Use
No
Pieces per Set
3
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392515
Zoro #
G822883024
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Depth
4 in
Width
4 in
Details
Hand Painted
No
Occasion
No Holiday
Commercial Use
No
Pieces per Set
3
Color
Black
Item
Sculptures
Material
Metal
Sculpture Type
Tabletop Sculpture
Finish
Matte
Plays Music
No
Subject
Nature
Nature Motif
No Nature
Assembly Required
No
Construction Method
Machine-Made
Design Motif
Not an animal
Description
Bring some sizzle to your space with this eye-catching set of three 4-inch black metal tabletop sculptures. Crafted with high-grade machine-made metal, this contemporary piece captures the essence of nature and is perfect for your living room decor. Its sleek black color adds a touch of sophistication, making it a versatile piece that can stand alone or be combined with other decorative accents for a harmonious look. 4-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.