
Set of Three 4" Blue And Gray Resin Owl Figurine, 3PK
Mfr # 518128
Zoro # G222883914
product price:Â $46.15
/pk 3, $15.38/eaKey Features
Color
Blue, Gray
Occasion
No Holiday
Construction Method
Machine-Made
Nature Motif
No Nature
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518128
Zoro #
G222883914
UPC #
-
Country of Origin
China
Dimensions
Width
3.75 in
Length
4.25 in
Depth
4.25 in
Details
Color
Blue, Gray
Occasion
No Holiday
Construction Method
Machine-Made
Nature Motif
No Nature
Subject
Animals
Hand Painted
No
LED Lighting
No
Commercial Use
No
Sculpture Type
Figurine
Plays Music
No
Pieces per Set
3
Item
Sculptures
Assembly Required
No
Material
Resin
Design Motif
Owl
Description
Bring some sizzle to your space with this eye-catching set of three 4-inch blue and gray resin owl figurine. Update your room with this woodland animal decor. A perfect decorative addition for anyone who loves a stylish look and feel. Crafted from durable resin, this machine-made figurine showcases intricate details that bring these charming owls to life. The set of three allows for versatile display options, making it easy to create a cohesive look in any room. Ideal for animal lovers, this sculpture adds a whimsical touch to your home decor. 4.25-inch h x 3.75-inch w x 4.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.