
Set of Three 42" Gray And Black Coffee Table With Shelf, 3PK
Mfr # 366098
Zoro # G122833170
product price: $420.99
/pk 3, $140.33/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Coffee Table Type
Coffee Table Sets
Style
Contemporary
Height
17 in
Queen Anne Legs
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
366098
Zoro #
G122833170
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
17 in
Length
20.5 in
Width
42 in
Details
Assembly Required
Full Assembly Needed
Coffee Table Type
Coffee Table Sets
Item
Coffee Tables
Style
Contemporary
Queen Anne Legs
No
Shape
Rectangular
Assembled/Unassembled
Unassembled
Tabletop Material
Manufactured Wood
Frame Material
Manufactured Wood
Wheels Included
No
Tabletop Color
Gray
Leg Type
4 Legs
Hand Crafted
No
Weight Capacity
145 lb
Leg Color
Black
Finish
Matte
Description
This coffee table set is just what you need to get your living room or lounge area set up and ready. Offering a nice color combination, the top of this manufactured wood table is gray, while the base compliments it nicely in black. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 42-inch W x 20.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.