
Set of Three 43" Brown Coffee Table
Mfr # 528808
Zoro # G122367460
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Height
27.16 in
Assembly Required
Full Assembly Needed
Depth
11.81 in
Width
43.38 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528808
Zoro #
G122367460
UPC #
-
Country of Origin
Brazil
Dimensions
Height
27.16 in
Depth
11.81 in
Width
43.38 in
Details
Tabletop Color
Brown Coffee
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
This coffee table set is just what you need to get your living room or lounge area set up and ready. Create an inspiring atmosphere in most any room with this brown manufactured wood table. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 27.16-inch H x 43.38-inch W x 11.81-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.