Zoro Homepage

Set of Three 43" White Coffee Table

  • Mfr # 528807

  • Zoro # G922375443


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Depth
11.81 in
Tabletop Color
White
Application Type
No
Assembly Required
Full Assembly Needed
Width
43.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528807
Zoro #
G922375443
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
11.81 in
Width
43.38 in
Height
27.16 in

Details

Tabletop Color
White
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This coffee table set is just what you need to get your living room or lounge area set up and ready. This table is made from manufactured wood in a white color throughout the base and top. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 27.16-inch H x 43.38-inch W x 11.81-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.