Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Three 47" Natural And Black Solid Wood And Iron Coffee Table, 3PK

  • Mfr # 379808

  • Zoro # G022833102


product price: $836.99
/pk 3, $279.00/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Leg Color
Black
Assembly Required
No Assembly Needed
Width
47.3 in
Tabletop Material
Solid Wood
Weight Capacity
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379808
Zoro #
G022833102
UPC #
-
Country of Origin
India

Dimensions

Width
47.3 in
Length
23.6 in
Height
17.8 in

Details

Leg Color
Black
Assembly Required
No Assembly Needed
Tabletop Material
Solid Wood
Item
Coffee Tables
Weight Capacity
70 lb
Hand Crafted
No
Tabletop Color
Natural
Style
Contemporary
Frame Material
Iron
Shape
Rectangular
Finish
Natural
Leg Type
Abstract
Assembled/Unassembled
Assembled
Coffee Table Type
Coffee Table Sets

Description

This coffee table set is just what you need to get your living room or lounge area set up and ready.the black coloration of the high quality iron base marries nicely with the natural solid wood top surface.this classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior.this coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.8-inch H x 47.3-inch W x 23.6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.