Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Three 5" Nickel Iron Decorative Orb Tabletop Sculptures, 3PK

  • Mfr # 354590

  • Zoro # G722883223


product price: $61.99
/pk 3, $20.66/ea

Key Features

Occasion
No Holiday
Color
Nickel
LED Lighting
No
Length
5 in
Pieces per Set
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354590
Zoro #
G722883223
UPC #
-
Country of Origin
India

Dimensions

Length
5 in
Depth
5 in
Width
5 in

Details

Occasion
No Holiday
Item
Sculptures
Color
Nickel
LED Lighting
No
Pieces per Set
3
Power Source
No Power Source Required / Manual
Design Motif
Not an animal
Construction Method
Hand Finished
Subject
Geometric & Shapes
Hand Painted
No
Nature Motif
No Nature
Assembly Required
No
Sculpture Type
Decorative Orb
Plays Music
No
Material
Iron

Description

Add an air of fashion to your room and rejuvenate the space with this set of three 5-inch nickel iron decorative orb tabletop sculptures. These nickel finished wire spheres are a great way to add fashion and style to your space. Display these decorative spheres on their own or together as free standing decor or as filler to a jar, basket, or tray. 5-inch H x 5-inch W x 5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.