Set of Three 6" Brown And White Polyresin Butterfly Tabletop Sculpture, 3PK

  • Mfr # 518111

  • Zoro # G922883931


product price: $64.49
/pk 3, $21.50/ea

Key Features

Occasion
No Holiday
Subject
Nature
Length
5.75 in
Width
2 in
Depth
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518111
Zoro #
G922883931
UPC #
-
Country of Origin
China

Dimensions

Length
5.75 in
Width
2 in
Depth
7.25 in

Details

Occasion
No Holiday
Subject
Nature
Pieces per Set
3
Item
Sculptures
LED Lighting
No
Hand Painted
No
Color
Brown, White
Design Motif
Butterfly
Plays Music
No
Construction Method
Machine-Made
Commercial Use
No
Sculpture Type
Tabletop Sculpture
Assembly Required
No
Material
Polyresin
Nature Motif
Other Nature

Description

The set of three 6-inch brown and white polyresin butterfly tabletop sculpture is the perfect decorative accessory for your home. The brown and white coloring of this high quality polyresin accent will look great in most any space. This butterfly inspired sculpture will be a great addition to your space. This pretty butterfly brings a touch of elegance and some outdoor beauty to your space. Great to use on its own or mix with other decorations for the perfect look. 5.75-inch h x 2-inch w x 7.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.