
Set of Three Aba Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565376
Zoro # G922885652
product price:Â $76.49
/pk 3, $25.50/ea
Free Shipping & Returns
Key Features
Color
Brown, Blue
Mirrored
No
Width
12 in
Length
24 in
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565376
Zoro #
G922885652
UPC #
-
Country of Origin
Israel
Dimensions
Width
12 in
Length
24 in
Size
12" x 24"
Depth
0.04 in
Details
Color
Brown, Blue
Mirrored
No
Finish Style
No Distressing
Orientation
Vertical Only
Outdoor Suitability
Yes
Style
Transitional
Construction Method
Machine-Made
Lighted
No
Item
Wall Decor
Material
Vinyl
Number of Pieces
3
Commercial Use
No
Assembly Required
No
Shape
Rectangle
Hooks Included
No
Wall Decor Type
Peel and Stick Wall Decals
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24-inch h x 12-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.