Set of Three Abba Niche 3D Square Peel and Stick Wall Decals, 3PK

  • Mfr # 581066

  • Zoro # G322885696


product price: $84.49
/pk 3, $28.16/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Commercial Use
No
Width
16 in
Pattern
Abstract
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581066
Zoro #
G322885696
UPC #
-
Country of Origin
Israel

Dimensions

Width
16 in
Length
16 in
Depth
0.04 in
Size
16" x 16"

Details

Material
Vinyl
Commercial Use
No
Color
Red
Pattern
Abstract
Assembly Required
No
Shape
Square
Wall Decor Type
Peel and Stick Wall Decals
Item
Wall Decor
Finish
Matte
Fringe/Tassels Included
No
Outdoor Suitability
Yes
Mirrored
No
Orientation
Vertical Only
Construction Method
Machine-Made
Hooks Included
No
Lighted
No
Number of Pieces
3
Finish Style
No Distressing
Style
Transitional

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.