
Set of Three Aca Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565385
Zoro # G722882516
product price:Â $80.75
/pk 3, $26.92/ea
Free Shipping & Returns
Key Features
Finish Style
No Distressing
Color
Brown, Black
Size
12" x 24"
Lighted
No
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565385
Zoro #
G722882516
UPC #
-
Country of Origin
Israel
Dimensions
Size
12" x 24"
Width
12 in
Depth
0.04 in
Length
24 in
Details
Finish Style
No Distressing
Color
Brown, Black
Lighted
No
Style
Transitional
Item
Wall Decor
Mirrored
No
Assembly Required
No
Construction Method
Machine-Made
Number of Pieces
3
Wall Decor Type
Peel and Stick Wall Decals
Outdoor Suitability
Yes
Hooks Included
No
Commercial Use
No
Orientation
Vertical Only
Material
Vinyl
Shape
Rectangle
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24-inch h x 12-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.