
Set of Three Acy Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565384
Zoro # G822884892
product price:Â $48.99
/pk 3, $16.33/eaKey Features
Hooks Included
No
Orientation
Vertical Only
Wall Decor Type
Peel and Stick Wall Decals
Length
16 in
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565384
Zoro #
G822884892
UPC #
-
Country of Origin
Israel
Dimensions
Length
16 in
Width
8 in
Depth
0.04 in
Size
8" x 16"
Details
Hooks Included
No
Orientation
Vertical Only
Item
Wall Decor
Wall Decor Type
Peel and Stick Wall Decals
Style
Transitional
Number of Pieces
3
Finish Style
No Distressing
Mirrored
No
Commercial Use
No
Shape
Rectangle
Material
Vinyl
Outdoor Suitability
Yes
Lighted
No
Assembly Required
No
Construction Method
Machine-Made
Color
Brown, Black
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 8-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.